Shop All Short Bar Stools
National Public Seating
Square Stool, Height Range 18", Blowmolded Plastic Black
Mfr # 6618
Zoro # G7501286
product price: $126.98
/ea
Free Shipping & Returns
$126.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 6600
- Overall Height 18 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6618
- Zoro # G7501286
- UPC # 604747661816
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 18 in |
Seat Width | 16 3/4 in |
Seat Depth | 16 1/4 in |
Overall Width | 16 3/4 in |
Overall Depth | 16 1/4 in |
Adjustable Seat Height | No |
Minimum Seat Height | 18 in |
Seat Width/Diameter | 16 3/4 in |
Maximum Seat Height | 18 in |
Description
Square Stool, Base Design Sled-Base Legs, Mobility Stationary, Backrest No, Base Color Chrome, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 3/4 in, ESD Conductive No, Assembled Assembled, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 22"Black (6622B)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- National Public Seating Short Bar Stools