Shop All Breakroom & Cafeteria Tables
National Public Seating
Square Bistro Table, 36" W, 36" L, 30 to 42" H, HDPE Blow Molded Plastic Top, Charcoal
Mfr # CTT3042
Zoro # G3982907
product price: $324.70
/ea
Free Shipping & Returns
$324.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 30 to 42"
- Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CTT3042
- Zoro # G3982907
- UPC # 604747130428
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 30 to 42" |
Diameter | 36" |
Depth | 36" |
Description
Bistro Table, Surface Material Blow Molded Polypropylene, Shape Square, Width 36 in, Depth 36 in, Height 30 in to 42 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Charcoal, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 3/8 in, Load Rating 700 lb, Series Cafe Time, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- SOLUTIONS BY SAUDER 3 Cube - 1/2 in. Construction Cc 3a (426460)
- NATIONAL PUBLIC SEATING Interion® Breakroom Table, 72"L x 36"W x 29"H, Oak (695846OK)
- NATIONAL PUBLIC SEATING Interion® Breakroom Table, 72"L x 30"W, Oak (695671OK)
- NATIONAL PUBLIC SEATING Interion® 36" Square Bar Height Restaurant Table, Mahogany (695808MH)
- NATIONAL PUBLIC SEATING Interion® Bar Height Breakroom Table, 48"L x 30"W x 42"H, Mahogany (695851MH)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TKB3030MH)
- KEE/ZENG Square Cherry Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Cherry (TB3636CHBPCM44GY)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- National Public Seating Breakroom & Cafeteria Tables