Shop All Lab Tables & Workbenches
National Public Seating
Sci Lab Table, HSLT, Oak Legs, 30"x72"x30"
Mfr # SLT1-3072H
Zoro # G6937268
product price: $712.53
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Not eligible for select promotions
$712.53
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Surface Material High Pressure Laminate
- Width 30"
- Height 30"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT1-3072H
- Zoro # G6937268
- UPC # 604747960629
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Height | 30" |
Length | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Science Lab Table |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Surface Material | High Pressure Laminate |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Assembled/Unassembled | Assembled |
Type | Science Lab Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Tabletop Material | High Pressure Laminate |
Description
Sci Lab Table,,HSLT,Oak Legs,30 In.x72 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- National Public Seating Lab Tables & Workbenches