Shop All Lab Tables & Workbenches
National Public Seating
Sci Lab Table, HSLT, Oak Legs, 24"x60"x30"
Mfr # SLT1-2460H
Zoro # G6937277
product price: $505.92
/ea
Free Shipping & Returns
$505.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Surface Material High Pressure Laminate
- Width 24"
- Height 30"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT1-2460H
- Zoro # G6937277
- UPC # 604747960599
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Height | 30" |
Length | 60" |
Details
Item | Lab Table |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Surface Material | High Pressure Laminate |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Assembled/Unassembled | Assembled |
Type | Science Lab Table |
Material | High Pressure Laminate (Table Top) |
Tabletop Material | High Pressure Laminate |
Description
Sci Lab Table,HSLT,Oak Legs,24 In.x60 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- National Public Seating Lab Tables & Workbenches