Shop All Adjustable Bar Stools
National Public Seating
Round Stool with Backrest, Height 19" to 27"Gray
Mfr # 6418HB
Zoro # G7586835
product price: $118.48
/ea
Free Shipping & Returns
$118.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 32 in
- Caster Type Non-Marring Glides
- Seat Height Range 19 in to 27 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6418HB
- Zoro # G7586835
- UPC # 604747641856
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 32 in |
Seat Height Range | 19 in to 27 in |
Overall Width | 14 in |
Adjustable Seat Height | Yes |
Seat Width/Diameter | 14 in |
Seat Diameter | 14 in |
Minimum Seat Height | 19 in |
Maximum Seat Height | 27 in |
Description
Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 32 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- TRADEMARK FINE ART William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19 (ALI10065-C1419GG)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- National Public Seating Adjustable Bar Stools