Shop All Short Bar Stools
National Public Seating
Round Stool with Backrest, Height 18"Gray
Mfr # 6418B
Zoro # G7590274
product price: $101.89
/ea
Free Shipping & Returns
$101.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 31 in
- Caster Type Non-Marring Glides
- Seat Height Range 18 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6418B
- Zoro # G7590274
- UPC # 604747641818
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 31 in |
Seat Height Range | 18 in |
Overall Width | 14 in |
Minimum Seat Height | 18 in |
Seat Diameter | 14 in |
Maximum Seat Height | 18 in |
Adjustable Seat Height | No |
Seat Width/Diameter | 14 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 31 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 18", Blowmolded Plastic Black (6618)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- National Public Seating Short Bar Stools