Shop All Bar Height Stools
National Public Seating
Round Stool with Backrest, Height 18"Gray
Mfr # 6218B
Zoro # G7347575
Free Shipping & Returns
$87.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Type Non-Marring Glides
- Features 18 ga Steel Frame
- Overall Height 31 in
- Backrest Backrest Included
- Number of Casters 4-Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # 6218B
- Zoro # G7347575
- UPC # 604747621865
- Country of Origin Multiple
- Category Bar Height Stools
Dimensions
Overall Height | 31 in |
Overall Width | 14 in |
Minimum Seat Height | 18 in |
Adjustable Seat Height | No |
Seat Diameter | 14 in |
Maximum Seat Height | 18 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 31 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- NATIONAL PUBLIC SEATING Cafe Height Stool, Plastic Charcoal (CTS30)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Blowmolded Plastic Black (6624)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 18"Gray (6318B)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (Set of 3) (3-BS010-GP)
- National Public Seating Bar Height Stools