Shop All Bar Height Stools
National Public Seating
Round Stool, Height Range 30", Hardboard Gray
Mfr # 6230
Zoro # G8543534
product price: $86.98
/ea
Free Shipping & Returns
$86.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series 6200
- Overall Height 30 in
- Caster Type Non-Marring Glides
- Seat Height Range 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6230
- Zoro # G8543534
- UPC # 604747623036
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Overall Height | 30 in |
Seat Height Range | 30 in |
Overall Width | 16 1/2 in |
Footring Diameter | 5/8 in |
Adjustable Seat Height | No |
Base Post Diameter | 7/8 in |
Minimum Seat Height | 30 in |
Seat Diameter | 14 in |
Maximum Seat Height | 30 in |
Seat Width/Diameter | 14 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- NATIONAL PUBLIC SEATING Cafe Height Stool, Plastic Charcoal (CTS30)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Blowmolded Plastic Black (6624)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 18"Gray (6318B)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- National Public Seating Bar Height Stools