Shop All Adjustable Bar Stools
National Public Seating
Round Stool, Height Range 19" to 27", Masonite Board Black
Mfr # 6218H-10
Zoro # G6738094
product price: $88.18
/ea
Free Shipping & Returns
$88.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 18 in
- Caster Type Non-Marring Glides
- Seat Height Range 19 in to 27 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6218H-10
- Zoro # G6738094
- UPC # 604747621896
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 18 in |
Seat Height Range | 19 in to 27 in |
Overall Width | 14 in |
Minimum Seat Height | 19 in |
Seat Diameter | 14 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 27 in |
Seat Width/Diameter | 14 in |
Description
Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 18 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- VOLLRATH Rubber Foot Suction (855506)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Alabaster, Vinyl (493P04)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- NATIONAL PUBLIC SEATING 6400 Series Heavy Duty Vinyl Padded Stool w/Backrest, 18in. Seat Ht, Black Seat/Back/Base (6418B10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Gray (6424HB)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- National Public Seating Adjustable Bar Stools