Shop All Short Bar Stools
National Public Seating
Round Stool, Height 18"Gray
Mfr # 6418
Zoro # G8543306
product price: $75.96
/ea
Free Shipping & Returns
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 6400
- Overall Height 18 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6418
- Zoro # G8543306
- UPC # 604747641825
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 18 in |
Overall Width | 14 in |
Maximum Seat Height | 18 in |
Seat Width/Diameter | 14 in |
Adjustable Seat Height | No |
Seat Diameter | 14 in |
Footring Diameter | 5/8 in |
Base Post Diameter | 7/8 in |
Minimum Seat Height | 18 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4, Seat Type 1/2 In. Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- CORTECH Razorback Chair, Black (86484BK)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 22"Black (6622B)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- National Public Seating Short Bar Stools