Shop All Folding & Event Tables
National Public Seating
Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray
Mfr # BT-48R
Zoro # G8490115
product price: $173.73
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$173.73
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Height 29-1/2"
- Diameter 48"
- Tabletop Material Blow-molded plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # BT-48R
- Zoro # G8490115
- UPC # 604747482718
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29-1/2" |
Diameter | 48" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | Blow-molded plastic |
Tabletop Color | Speckled Gray |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Straight |
Leg Color | Grey |
Assembled/Unassembled | Assembled |
Edge Color | Speckled Gray |
Surface Material | Blow Molded Polypropylene |
Series | BTR |
Standards | ANSI/BIFMA |
Material | Plastic |
Table Material | Plastic |
Load Rating | 700 lb. |
Type | Folding Table |
Color | Speckled Grey (Table Top), Grey Textured Powder Coated (Leg) |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Top Thickness | 2" |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Round, Diameter 48 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Speckled Gray, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 2 in, Series BTR, Load Rating 700 lb, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- OSBORNE WOOD PRODUCTS 18 x 2 1/2 Square Leg in Hard Maple (2180002500HM)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 36" x 36", White (INT-BT3636-21)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- ASPEN BRANDS Aspen Brands TA2727 Table in a Bag Tall Aluminum Portable Table - Brown; 27 x 27 x 27 in. (TA2727)
- National Public Seating Office & School Tables