Shop All Drafting & Utility Tables
National Public Seating
Rectangle Utility Table, Height Adjustable, 30" x 6, 30 X 60 X 22-37, Whiteboard - 1.25" Top, White
Mfr # HDT3-3060W
Zoro # G0866557
product price: $912.00
/ea
Free Shipping & Returns
$912.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30
- Length 60
- Height 22-37
- Tabletop Material Whiteboard - 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # HDT3-3060W
- Zoro # G0866557
- UPC # 604747953096
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 30 |
Length | 60 |
Height | 22-37 |
Details
Item | Utility Table,Height Adjustable,30" x 6 |
Shape | Rectangle |
Tabletop Material | Whiteboard - 1.25" |
Tabletop Color | White |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 3mm PVC Edgebanding |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | Steel,Particleboard,Markerboard HPL Surface |
Color | whiteboard |
Description
Utility Table,Height Adjustable,30 In. x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Bust of Michelangelo's David Statue (KY2417)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- National Public Seating Drafting & Utility Tables