Shop All Drafting & Utility Tables
National Public Seating
Rectangle Utility Table, Height Adjustable, 24" x 6, 24" X 60" X 22.25-37.25", Maple
Mfr # HDT3-2460B
Zoro # G0866584
product price: $890.31
/ea
Free Shipping & Returns
$890.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 60"
- Height 22.25-37.25"
- Tabletop Material Butcher Block-1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # HDT3-2460B
- Zoro # G0866584
- UPC # 604747953133
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 24" |
Length | 60" |
Height | 22.25-37.25" |
Overall Length | 60 in |
Overall Height | 37 1/4 in |
Overall Width | 24 in |
Description
Conference Table, Bench Color Brown, Edge Color Black, Edge Material Wood, Frame Color Black, Frame Material Steel, Maximum Number of Seats 5, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 37 1/4 in, Overall Length 60 in, Overall Width 24 in, Standards ANSI/BIFMA, MAS Certified Green, Support Style Traditional Leg, Tabletop Color Black, Tabletop Finish Satin, Tabletop Material Wood, Tabletop Shape Rectangle, Tabletop Thickness 1 3/4 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- National Public Seating Office & School Tables