Shop All Drafting & Utility Tables
National Public Seating
Rectangle Utility Table, Height Adjustable, 24" x 6, 24 X 60 X 22-37, Whiteboard - 1.25" Top, White
Mfr # HDT3-2460W
Zoro # G0866523
product price: $714.46
/ea
Free Shipping & Returns
$714.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24
- Length 60
- Height 22-37
- Tabletop Material Whiteboard - 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # HDT3-2460W
- Zoro # G0866523
- UPC # 604747953072
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 24 |
Length | 60 |
Height | 22-37 |
Details
Item | Utility Table,Height Adjustable,24" x 6 |
Shape | Rectangle |
Tabletop Material | Whiteboard - 1.25" |
Tabletop Color | White |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 3mm PVC Edgebanding |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | Steel,Particleboard,Markerboard HPL Surface |
Color | whiteboard |
Description
Utility Table,Height Adjustable,24 In. x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- TRADEMARK FINE ART Deborah Broughton 'Surf Beach bug' Canvas Art, 14x19 (ALI46877-C1419GG)
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- National Public Seating Drafting & Utility Tables