Shop All Drafting & Utility Tables
National Public Seating
Rectangle Utility Table, Height Adjustable, 24" x 5, 24 X 54 X 22-37, Whiteboard - 1.25" Top, White
Mfr # HDT3-2454W
Zoro # G0866469
product price: $705.07
/ea
Free Shipping & Returns
$705.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24
- Length 54
- Height 22-37
- Tabletop Material Whiteboard - 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # HDT3-2454W
- Zoro # G0866469
- UPC # 604747953065
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 24 |
Length | 54 |
Height | 22-37 |
Details
Item | Utility Table,Height Adjustable,24" x 5 |
Shape | Rectangle |
Tabletop Material | Whiteboard - 1.25" |
Tabletop Color | White |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 3mm PVC Edgebanding |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | Steel,Particleboard,Markerboard HPL Surface |
Color | whiteboard |
Description
Utility Table,Height Adjustable,24 In. x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- TRUE Thermometer (925507)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- National Public Seating Office & School Tables