Shop All Drafting & Utility Tables
National Public Seating
Rectangle Utility Table, Height Adjustable, 24" x 4, 24" X 48" X 22.25-37.25", Maple
Mfr # HDT3-2448B
Zoro # G0866548
product price: $655.65
/ea
Free Shipping & Returns
$655.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 22.25-37.25"
- Tabletop Material Butcher Block-1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # HDT3-2448B
- Zoro # G0866548
- UPC # 604747953119
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 22.25-37.25" |
Overall Width | 24 in |
Overall Height | 37 1/4 in |
Overall Length | 48 in |
Description
Conference Table, Bench Color Brown, Edge Color Brown, Edge Material Wood, Frame Color Black, Frame Material Steel, Maximum Number of Seats 4, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 37 1/4 in, Overall Length 48 in, Overall Width 24 in, Standards ANSI/BIFMA, MAS Certified Green, Support Style Traditional Leg, Tabletop Color Brown, Tabletop Finish Satin, Tabletop Material Wood, Tabletop Shape Rectangle, Tabletop Thickness 1 3/4 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Office Chair Mat for Carpet, 36inW x 48inL, Straight Edge (695519)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- National Public Seating Drafting & Utility Tables