Shop All Drafting & Utility Tables
National Public Seating
Rectangle Utility Table, Height Adjustable, 24" x 4, 24 X 48 X 22-37, Whiteboard - 1.25" Top, White
Mfr # HDT3-2448W
Zoro # G0866444
product price: $628.72
/ea
Free Shipping & Returns
$628.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24
- Length 48
- Height 22-37
- Tabletop Material Whiteboard - 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # HDT3-2448W
- Zoro # G0866444
- UPC # 604747953058
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 22-37 |
Details
Item | Utility Table,Height Adjustable,24" x 4 |
Shape | Rectangle |
Tabletop Material | Whiteboard - 1.25" |
Tabletop Color | White |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 3mm PVC Edgebanding |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | Steel,Particleboard,Markerboard HPL Surface |
Color | whiteboard |
Description
Utility Table,Height Adjustable,24 In. x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910T)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- National Public Seating Office & School Tables