Shop All Training & Computer Tables
National Public Seating
Rectangle Training Table, Flip-N-Store, Charcoal, 24" X 60" X 29.5", Charcoal
Mfr # BPFT-2460-20
Zoro # G0866514
product price: $464.42
/ea
Free Shipping & Returns
$464.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 60"
- Height 29.5"
- Tabletop Material Lightweight HDPE Blow Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # BPFT-2460-20
- Zoro # G0866514
- UPC # 604747992613
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 60" |
Height | 29.5" |
Details
Item | Training Table,Flip-N-Store,Charcoal |
Shape | Rectangle |
Tabletop Material | Lightweight HDPE Blow Molded Plastic |
Tabletop Color | Charcoal |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Straight |
Leg Color | Silver |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Training Table,Flip-N-Store,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 72" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1872)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- NATIONAL PUBLIC SEATING Interion 72 x 24 Blow Molded Foldable Training Table White (INT-BPFT-2472)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- National Public Seating Training & Computer Tables