Shop All Activity & Classroom Tables
National Public Seating
Rectangle Science Lab Table, 30" x 72" x 36", High P, 30" X 72" X 36", Black
Mfr # SLT2-3072H
Zoro # G7452184
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$927.76
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 36"
- Tabletop Material Industrial grade Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT2-3072H
- Zoro # G7452184
- UPC # 604747960681
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 36" |
Details
Item | Science Lab Table,30" x 72" x 36",High P |
Shape | Rectangle |
Tabletop Material | Industrial grade Particleboard |
Tabletop Color | Black |
Frame Color | Ash |
Frame Material | Wood |
Edge Type | Round |
Leg Type | Rubber liquid-protecting leg boots |
Leg Color | Ash |
Assembled/Unassembled | Unassembled |
Description
Science Lab Table,30" x 72" x 36",High P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, White, Vinyl (493N59)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 60, 24" X 60" X 22.25-37.25", Black (SLT3-2460C)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-P-GG)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 25.5", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-P-CAS-GG)
- National Public Seating Activity & Classroom Tables