Shop All Lab Tables & Workbenches
National Public Seating
Rectangle Sci Lab Table, HSLT, Oak Legs, 24"x54"x30" , 24" W 54" L 30" H,
Mfr # SLT1-2454H
Zoro # G6937189
product price: $631.42
/ea
Free Shipping & Returns
$631.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Material Wood (Frame), Solid Wood (Legs)
- Surface Material Wood
- Width 24"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT1-2454H
- Zoro # G6937189
- UPC # 604747960582
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Height | 30" |
Length | 54" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Science Lab Table |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Surface Material | Wood |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Assembled/Unassembled | Assembled |
Includes | Rubber Liquid Protecting Boots |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Type | Science Lab Table |
Description
Sci Lab Table,HSLT,Oak Legs,24 In.x54 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- National Public Seating Lab Tables & Workbenches