Shop All Lab Tables & Workbenches
National Public Seating
Rectangle PhenolicResinTopLabTable, 30x72x36" , 30" W 72" L 36" H,
Mfr # SLT2-3072P
Zoro # G5195596
product price: $1,190.90
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,190.90
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Width 30"
- Height 36"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT2-3072P
- Zoro # G5195596
- UPC # 742173735418
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Height | 36" |
Length | 72" |
Details
Item | Lab Table |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | Rubber Liquid Protecting Boots |
Type | Lab Table |
Material | Phenolic Resin (Table Top) |
Description
PhenolicResinTopLabTable,30x72x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- NORM-JECT Plastic Syringe, Luer Lock, 10 mL, PK100 (4100-X00V0)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- SYNTHWARE ADAPTER, FLOW CONTROL, METERING STOPCOCK 90°, 19/22. (A721922)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- National Public Seating Lab Tables & Workbenches