Shop All Lab Tables & Workbenches
National Public Seating
Rectangle PhenolicResinTopLabTable, 24x72x36" , 24" W 72" L 36" H,
Mfr # SLT2-2472P
Zoro # G5195611
product price: $1,038.71
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,038.71
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Width 24"
- Height 36"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT2-2472P
- Zoro # G5195611
- UPC # 742173735340
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Height | 36" |
Length | 72" |
Details
Item | Lab Table |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | Rubber Liquid Protecting Boots |
Type | Lab Table |
Material | Phenolic Resin (Table Top) |
Description
PhenolicResinTopLabTable,24x72x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511051BT)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Powder, 10 g (HA7475-H)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- National Public Seating Lab Tables & Workbenches