Shop All Mobile Work Tables
National Public Seating
Rectangle Mobile Stool Table , 59" W 29" H, Gray Tabletop
Mfr # MTS12-MDPEPC-GY-02
Zoro # G3982968
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,280.79
Free 30-Day Returns
Key Features
- Material High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
- Caster Type (4) Swivel
- Series MTS
- Surface Material High Pressure Laminate
- Depth 19.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # MTS12-MDPEPC-GY-02
- Zoro # G3982968
- UPC # 604747175337
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Depth | 19.08" |
Width | 59" |
Height | 29" |
Seat Height | 17 in |
Bench Height | 19" |
Details
Item | Mobile Stool Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Caster Type | (4) Swivel |
Series | MTS |
Surface Material | High Pressure Laminate |
Frame Material | 14 ga. Steel |
Top Thickness | 3/4" |
Table Material | MDF |
Edge Type | Protect Edge |
Type | Mobile Table with 12 Stools |
Color | Grey, Black (Frame) |
Shape | Rectangle |
Seats | 12 |
Frame Color | Black |
Tabletop Color | Gray |
Chair Color | Gray |
Assembled/Unassembled | Assembled |
Edge Color | Black |
Description
Mobile Stool Table, Seats 12, Shape Rectangle, Width 145 in, Depth 59 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Gray, Edge Color Black, Edge Type Protect Edge, Frame Color Black, Top Thickness 3/4 in, Series MTS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE19)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- LITTLE GIANT Machine Table, 24" W, 18" (MT1-1824-18-3R)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- National Public Seating Mobile Work Tables