Shop All Mobile Work Tables
National Public Seating
Rectangle Mobile Bench Table , 56" W 29" H, Gray Tabletop
Mfr # MTFB12-MDPEPC-GYGY
Zoro # G3982959
product price: $2,382.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,382.99
Free 30-Day Returns
Key Features
- Material High Pressure Laminate (Table Top)
- Caster Type (4) Swivel
- Width 56"
- Color Grey, Black (Frame)
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # MTFB12-MDPEPC-GYGY
- Zoro # G3982959
- UPC # 604747175733
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Width | 56" |
Height | 29" |
Bench Height | 20" |
Seat Height | 17 in |
Depth | 56" |
Details
Item | Mobile Bench Table |
Material | High Pressure Laminate (Table Top) |
Caster Type | (4) Swivel |
Color | Grey, Black (Frame) |
Frame Color | Black |
Seats | 12 |
Type | Mobile Table with Benches |
Edge Color | Black |
Shape | Rectangle |
Top Thickness | 3/4" |
Tabletop Color | Gray |
Chair Color | Gray |
Frame Material | 14 ga. Steel |
Series | MTFB |
Surface Material | High Pressure Laminate |
Edge Type | Protect Edge |
Table Material | MDF |
Assembled/Unassembled | Assembled |
Description
Mobile Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 56 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Gray, Edge Color Black, Edge Type Protect Edge, Frame Color Black, Top Thickness 3/4 in, Series MTFB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB116YL)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- SUNEX (B000XW2YJA) WRKTBL ADJ HVY DTY W/DRAWER (SU8019)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- National Public Seating Mobile Work Tables