Shop All Activity & Classroom Tables
National Public Seating
Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black
Mfr # SLT3-3060P
Zoro # G7452087
product price: $933.57
/ea
Free Shipping & Returns
$933.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 22.25-37.25"
- Tabletop Material Solid Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT3-3060P
- Zoro # G7452087
- UPC # 604747953331
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 22.25-37.25" |
Details
Item | Height Adjust Science Lab Table,30" x 60 |
Shape | Rectangle |
Tabletop Material | Solid Phenolic Resin |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 1/8� Bevel Edge |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Height Adjust Science Lab Table,30" x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- ADVANTUS Panel Wall Wire Hooks, PK25 (75370)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 42" W, 42" L, 1.125" H, Mahogany (XU-RD-42-MBT-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 60, 24" X 60" X 22.25-37.25", Black (SLT3-2460C)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Grey (XU-A60-FLR-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0073-2-ROUND-TBL-BLUE-E-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- National Public Seating Activity & Classroom Tables