Shop All Activity & Classroom Tables
National Public Seating
Rectangle Height Adjust Science Lab Table, 24" x 60, 24" X 60" X 22.25-37.25", Black
Mfr # SLT3-2460C
Zoro # G7451816
Free Shipping & Returns
$481.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 60"
- Height 22.25-37.25"
- Tabletop Material Industrial grade Particleboard Chem Res Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT3-2460C
- Zoro # G7451816
- UPC # 604747953256
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 60" |
Height | 22.25-37.25" |
Details
Item | Height Adjust Science Lab Table,24" x 60 |
Shape | Rectangle |
Tabletop Material | Industrial grade Particleboard Chem Res Laminate |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 3mm Edgebanding |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Height Adjust Science Lab Table,24" x 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-002-2-SQR-TBL-BLUE-GG)
- National Public Seating Office & School Tables