Shop All Activity & Classroom Tables
National Public Seating
Rectangle Height Adjust Science Lab Table, 24" x 48, 24" X 48" X 22.25-37.25", Black
Mfr # SLT3-2448P
Zoro # G7452044
Free Shipping & Returns
$607.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 22.25-37.25"
- Tabletop Material Solid Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT3-2448P
- Zoro # G7452044
- UPC # 604747953294
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 22.25-37.25" |
Details
Item | Height Adjust Science Lab Table,24" x 48 |
Shape | Rectangle |
Tabletop Material | Solid Phenolic Resin |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 1/8� Bevel Edge |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Height Adjust Science Lab Table,24" x 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 60, 24" X 60" X 22.25-37.25", Black (SLT3-2460C)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.125", Laminate Top, Wood Grain (XU-A4896-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Yellow (XU-A4872-KIDNY-YEL-H-A-GG)
- BASICWISE 23 X 12 X 8 (QI003253P)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- National Public Seating Office & School Tables