Shop All Activity & Classroom Tables
National Public Seating
Rectangle Height Adjust Science Lab Table, 24" x 48, 24" X 48" X 22.25-37.25", Black
Mfr # SLT3-2448C
Zoro # G7451886
Free Shipping & Returns
$427.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 22.25-37.25"
- Tabletop Material Industrial grade Particleboard Chem Res Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT3-2448C
- Zoro # G7451886
- UPC # 604747953232
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 22.25-37.25" |
Details
Item | Height Adjust Science Lab Table,24" x 48 |
Shape | Rectangle |
Tabletop Material | Industrial grade Particleboard Chem Res Laminate |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | 3mm Edgebanding |
Leg Type | Height Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Height Adjust Science Lab Table,24" x 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 60, 24" X 60" X 22.25-37.25", Black (SLT3-2460C)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0053-2-ROUND-TBL-NAT-E-GG)
- National Public Seating Activity & Classroom Tables