Shop All Folding & Event Tables
National Public Seating
Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray
Mfr # BT-3096
Zoro # G4188895
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$293.09
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29-1/2"
- Tabletop Material Blow-molded plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # BT-3096
- Zoro # G4188895
- UPC # 604747309619
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29-1/2" |
Depth | 30" |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Speckled Gray, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Series BT-3000, Load Rating 800 lb, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 36" x 36", White (INT-BT3636-21)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 96", White (BT1896)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- National Public Seating Folding & Event Tables