Shop All Folding & Event Tables
National Public Seating
Rectangle Folding Table, 30" W, 72" L, 22-28.5" H, Blow-molded plastic Top, Red
Mfr # BTA-3072-40
Zoro # G7451983
product price: $323.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$323.00
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 22-28.5"
- Tabletop Material Blow-molded plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # BTA-3072-40
- Zoro # G7451983
- UPC # 604747308223
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 22-28.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Blow-molded plastic |
Tabletop Color | Red |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Pedestal |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Height Adjustable Heavy Duty Folding Tab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Bronze Finish, Med Oak Seat (41025BZMedOak)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 36" x 36", White (INT-BT3636-21)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- NATIONAL PUBLIC SEATING Interion® 60" Round Plastic Folding Table, White (INT-BT60R-21)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- National Public Seating Office & School Tables