Shop All Lab Tables & Workbenches
National Public Seating
Rectangle Chem-ResTopLabTable, 30x72x36" , 30" W 72" L 36" H,
Mfr # SLT2-3072C
Zoro # G5196235
product price: $929.05
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$929.05
Free 30-Day Returns
Key Features
- Frame Material Solid Wood (Legs)
- Width 30"
- Height 36"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT2-3072C
- Zoro # G5196235
- UPC # 742173735609
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Height | 36" |
Length | 72" |
Details
Item | Chemical Resistant Lab Table |
Frame Material | Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | Rubber Liquid Protecting Boots |
Type | Lab Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Description
Chem-ResTopLabTable,30x72x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- ALCONOX Detergent, 100 Tablets (1500-1)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- National Public Seating Lab Tables & Workbenches