Shop All Lab Tables & Workbenches
National Public Seating
Rectangle Chem-ResLabTable, w/BookBox, 24x72x36 , 24" W 72" L 36" H,
Mfr # SLT2-2472CB
Zoro # G5196138
product price: $912.63
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$912.63
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Width 24"
- Height 36"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT2-2472CB
- Zoro # G5196138
- UPC # 742173735548
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Height | 36" |
Length | 72" |
Details
Item | Chemical Resistant Lab Table With Book Compartments |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | (2) Storage Compartments; Rubber Liquid Protecting Boots |
Type | Science Lab Table With Book Compartments |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Description
Chem-ResLabTable,w/BookBox,24x72x36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Calibration Set, Turbidmeter (194280)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- National Public Seating Lab Tables & Workbenches