Shop All Lab Tables & Workbenches
National Public Seating
Rectangle Chem-ResLabTable, w/BookBox, 24x60x36 , 24" W 60" L 36" H,
Mfr # SLT2-2460CB
Zoro # G5196147
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$880.91
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Width 24"
- Height 36"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT2-2460CB
- Zoro # G5196147
- UPC # 742173735524
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Height | 36" |
Length | 60" |
Details
Item | Science Lab Table With Book Compartments |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | (2) Storage Compartments; Rubber Liquid Protecting Boots |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Type | Science Lab Table With Book Compartments |
Description
Chem-ResLabTable,w/BookBox,24x60x36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- BULLDOG WINCH Hand Controller for 10039 (20292)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- National Public Seating Lab Tables & Workbenches