Shop All Lab Tables & Workbenches
National Public Seating
Rectangle Chem-ResLabTable, w/BookBox, 24x54x30 , 24" W 54" L 30" H,
Mfr # SLT1-2454CB
Zoro # G5196217
product price: $715.79
/ea
Free Shipping & Returns
$715.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Solid Wood (Legs)
- Width 24"
- Height 30"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # SLT1-2454CB
- Zoro # G5196217
- UPC # 742173735500
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Height | 30" |
Length | 54" |
Details
Item | Chemical Resistant Lab Table |
Frame Material | Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | (2) Storage Compartments; Rubber Liquid Protecting Boots |
Type | Lab Table With Book Compartments |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Description
Chem-ResLabTable,w/BookBox,24x54x30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Turbidity Meter (860040)
- SPX Ring Packing Adjusting Bronze (J027853)
- UNITED SCIENTIFIC Rubber Policeman Only, Fits 5Mm An, PK 12 (RHGSR1)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- National Public Seating Lab Tables & Workbenches