Shop All Training & Computer Tables
National Public Seating
Rectangle 24" X 72" X 29.5", Lightweight HDPE Blow Molded Plastic Top, Charcoal
Mfr # BPFT-2472-20
Zoro # G9323025
product price: $545.47
/ea
Free Shipping & Returns
$545.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 72"
- Height 29.5"
- Tabletop Material Lightweight HDPE Blow Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # BPFT-2472-20
- Zoro # G9323025
- UPC # 604747891060
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 72" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Lightweight HDPE Blow Molded Plastic |
Tabletop Color | Charcoal |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Straight |
Leg Color | Silver |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
The "Flip-N-Store," our Blow-molded Polyethylene Flipper Table, is a fantastic addition to any training/conference room or seminar set-up. Its smoothly textured and charcoal gray high-density plastic surface flips open and closed with a dual-lever mechanism for amazingly convenient use and storage. Simple to clean and lightweight, the tables also nest together to save space and roll with ease on four 2” casters (two locking). These units feature a reversible modesty panel made of perforated steel with a built-in cable channel as well as removable dual grommet holes for wire management while keeping electronic devices connected and charged. The gray hammer-tone powder coated frame and legs are made of strong powder-coated steel and boasts a weight capacity of 700 lbs. Affordable and a cinch to assemble, you'll flip for the "Flip-N-Store!" The BPFT is MAS Certified Green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 14" Tall, Ficus, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 2, Decorative (I 9585)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 72" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1872)
- NATIONAL PUBLIC SEATING Rectangle Training Table, Flip-N-Store, Charcoal, 24" X 60" X 29.5", Charcoal (BPFT-2460-20)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- NATIONAL PUBLIC SEATING Interion 72 x 24 Blow Molded Foldable Training Table White (INT-BPFT-2472)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- National Public Seating Training & Computer Tables