Shop All Room Dividers
National Public Seating
Partition 11 Panel Grey
Mfr # RDB6-11PT02
Zoro # G009984674
product price: $2,678.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,678.99
Free 30-Day Returns
Key Features
- Number of Panels 11
- Overall Height 6 ft
- Color Gray
- Overall Width 256 in
- Construction Aluminum-Framed Panels with Pet Dividers, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RDB6-11PT02
- Zoro # G009984674
- UPC # 604747682033
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft |
Overall Width | 256 in |
Details
Number of Panels | 11 |
Item | Partition 11 Panel Grey |
Color | Gray |
Construction | Aluminum-Framed Panels with Pet Dividers, Steel |
Features | Durable, Easy Portable, Flame Retardant: B1 Grade, Flexible and Portable Robo(TM) Dividers, Full-Length Hinges, Heavyweight- Non Tipping, Our Dividers Will Be Beneficial in Reducing Excess Room Noise and Decrease Surrounding Distractions, Panels are Sound Dampening with a Noise Reduction Coefficient Of 0.55, Panels are Trackable, Position Regulator Keeping Panels in Place, Robo(TM) Robust, Room to Room Transportation is Made Simple with Full Length Handles and Spring Enhanced Casters that Glide Right Over Thresholds and Uneven Flooring, Secure Storage Fastener, Self-Leveling Casters, Tech-Lock Brakes for End Frame Casters, Unique Foot-Pedal Release |
Description
Partition 11 Panel Grey, Number of Panels 11, Overall Height 6 ft, Overall Width 256 in, Color Gray, Aluminum-Framed Panels with Pet Dividers, Steel Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- NATIONAL PUBLIC SEATING NPS Room Divider, 6' Height, 7 Sections, Clear Acrylic Panels (RDB6-7CA)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build W/ Window Cloud Gray Fabric (1861008)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- LUXOR Modular Room Divider Wall System (MW-7070-FCG)
- COASTER Coaster 902631 Folding Screens Four Panel Folding Screen - Gray (902631)
- National Public Seating Room Dividers