National Public Seating

Oklahoma Sound Power Plus Podium / Lectern with Wireless Handheld Mic 22inW x 17inD x 46inH Mahogany


product price: $1,282.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The power plus lectern with wireless handheld mic is attractive, affordable and proven as a bestselling os sound lectern. Its 30-watt amp is ideal for venues like smaller conference rooms, meeting halls, auditoriums and cafeterias. Large 20.5in wide by 6in deep shelf space provides convenient storage. the unit includes a handheld mic with 9' cable and a factory-installed gooseneck mic holder, a tie-clip/lapel mic with 10' cable, a wireless handheld mic and an amplifier that works with os wireless microphones. Multimedia capabilities include simultaneous usage with two wired and one wireless microphones. It operates either by ac plug or with optional battery model ps12-v and features input jacks for cd players, extension speakers, recording outputs and playing mp3s. features: power output: 30 watts includes one handheld mic and one tie-clip/lavaliere mic flexible gooseneck arm input/output lines for media players, extension speakers, recording and playing mp3s features a 12.5inw x 4.25ind storage shelf high pressure thermal-fused laminate on a mdf core durable scratch resistance surface features wireless handheld mic 10 year warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.