Shop All Work Tables
National Public Seating
NPSSteel Height Adjustable Heavy Duty Table, 24 X 48 , HPL Top, Casters and Gussets, Grey Frame
Mfr # SLT8-2448HC
Zoro # G501242494
Free Shipping & Returns
$496.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT8-2448HC
- Zoro # G501242494
- UPC # 604747867577
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. The legs adjust in 1” increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come with casters and gussets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- STACKBIN Articulating Monitor Arm (4-FMA)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120DS)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- BK RESOURCES Stainless Steel Work Table Adjustable Undershelf, 36"W X 24"D (SVTS-3624)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 24 Deep (AMG WT-2460)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- National Public Seating Work Tables