Shop All Work Tables
National Public Seating
NPSSteel Fixed Height Heavy Duty Table, 30 X 60 X 30, HPL Top, Casters and Gussets, Grey Frame
Mfr # SLT9-3060HC
Zoro # G701242553
Free Shipping & Returns
$738.11
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
- Brand National Public Seating
- MFR # SLT9-3060HC
- Zoro # G701242553
- UPC # 604747867676
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come with casters and gussets.
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
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-K-ME)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- BK RESOURCES Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D (SFTS-2430)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- National Public Seating Work Tables