Shop All Work Tables
National Public Seating
NPSSteel Fixed Height Heavy Duty Table, 24 X 54 X 30, HPL Top, Casters and Gussets, Grey Frame
Mfr # SLT9-2454HC
Zoro # G001242543
Free Shipping & Returns
$507.90
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
- Brand National Public Seating
- MFR # SLT9-2454HC
- Zoro # G001242543
- UPC # 604747867645
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come with casters and gussets.
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
- WESTWARD Grease Pump Follower Plate (29FX08)
- WICKERWISE Storage Basket, Brown, Wicker (QI004535)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Black (PB10-XXL)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 48" (SSWTWC48)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- BK RESOURCES Stainless Steel Work Table Adjustable Undershelf, 36"W X 24"D (SVTS-3624)
- National Public Seating Work Tables