Shop All Work Tables
National Public Seating
NPSSteel Fixed Height Heavy Duty Table, 24 X 54 X 30, HPL Top, Casters and Gussets, Black Frame
Mfr # SLT7-2454HC
Zoro # G701242591
Free Shipping & Returns
$507.90
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
- Brand National Public Seating
- MFR # SLT7-2454HC
- Zoro # G701242591
- UPC # 604747867522
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come with casters and gussets.
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
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- SPORTSMAN Stainless Steel Work Table 24" x 48" (SSWTABLE)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244830-2K195)
- National Public Seating Work Tables