Shop All Folding Chair & Table Carts
National Public Seating
NPS Table Assist Dolly
Mfr # TAD
Zoro # G501242463
product price: $472.87
/ea
Free Shipping & Returns
$472.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 38
- Weight 48 lbs
- Material Steel
- Height 44.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TAD
- Zoro # G501242463
- UPC # 604747884468
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Width | 38 |
Height | 44.5 |
Length | 30 |
Details
Color | Brown |
Weight | 48 lbs |
Material | Steel |
Description
The TAD Dolly is an innovative unit that makes setting up and taking down tables all by yourself as easy as 1-2-3. The TAD works for rectangular folding tables of any size. This sturdy, tubular steel dolly boasts a 1,000-lb weight capacity and can be used for up to ten tables. The textured scratch-resistant powder-coated paint finish along with plastic coated table support frames resists chipping even after years of rigorous use. All four hard-rubber casters swivel for easy maneuvering and two of them lock for secure table setting and take-down. Meets MAS Certified Green environmental industrial requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1000 lb. Load Capacity, Holds 50 Chairs (DY50)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- NATIONAL PUBLIC SEATING Folding Table Dolly For Vertical Storage, 48"/60" Round Tables (DY-60R)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- National Public Seating Folding Chair & Table Carts