Shop All Work Tables
National Public Seating
NPS Steel Height Adjustable Heavy Duty Table, 24 X 72 , HPL Top, Grey Frame
Mfr # SLT8-2472H
Zoro # G701242539
product price: $633.12
/ea
Free Shipping & Returns
$633.12
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
- Brand National Public Seating
- MFR # SLT8-2472H
- Zoro # G701242539
- UPC # 604747881245
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Heavy Duty Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. The legs adjust in 1” increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides with optional casters.
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
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA3)
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- 80/20 End Fastener, For 15S (3380)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 60"Wx18"D (VTTROB-1860)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- National Public Seating Work Tables