Shop All Work Tables
National Public Seating
NPS Steel Height Adjustable Heavy Duty Table, 24 X 30 , HPL Top, Grey Frame
Mfr # SLT8-2430H
Zoro # G001242635
product price: $535.00
/ea
Free Shipping & Returns
$535.00
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
- Brand National Public Seating
- MFR # SLT8-2430H
- Zoro # G001242635
- UPC # 604747880989
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Heavy Duty Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. The legs adjust in 1” increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides with optional casters.
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
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge (39120BLUE)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-LL)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx18"D (VTTR-1872)
- JPW INDUSTRIES Tools Dslt-770 Scissor Lift Table 770 Lb. C (140778)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- National Public Seating Work Tables