Shop All Work Tables
National Public Seating
NPS Steel Height Adjustable Heavy Duty Table, 24 X 30 , HPL Top, Black Frame
Mfr # SLT3-2430H
Zoro # G501242555
Free Shipping & Returns
$535.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT3-2430H
- Zoro # G501242555
- UPC # 604747878771
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Heavy Duty Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. The legs adjust in 1” increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides with optional casters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 24 Deep (AMG WT-2460)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- GLOBAL EQUIPMENT Global Industrial„¢ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity (TWS150)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- GLOBAL INDUSTRIAL 304 Stainless Steel Work Table, 60 x 30in, Undershelf (318655)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- National Public Seating Work Tables