Shop All Work Tables
National Public Seating
NPS Steel Fixed Height Heavy Duty Table, 30 X 72 X 30, HPL Top, Grey Frame
Mfr # SLT9-3072H
Zoro # G001242529
Free Shipping & Returns
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # SLT9-3072H
- Zoro # G001242529
- UPC # 604747882723
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Heavy Duty Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come standard with simple-adjust glides with optional caster/gusset kits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- 80/20 Universal Pivot (40-4395)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (62419)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 16"D x 16"H (BKTM03X16X16MOHWH)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 14 Deep (AMG WT-1496)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- AMGOOD 18 in. x 30 in. Open Base Stainless Steel Metal Table (WT-1830-RCB-Z)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- National Public Seating Work Tables