Shop All Work Tables
National Public Seating
NPS Steel Fixed Height Heavy Duty Table, 24 X 60 X 30, HPL Top, Black Frame
Mfr # SLT7-2460H
Zoro # G701242492
Free Shipping & Returns
$415.58
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
- Brand National Public Seating
- MFR # SLT7-2460H
- Zoro # G701242492
- UPC # 604747879914
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Heavy Duty Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come standard with simple-adjust glides with optional caster/gusset kits.
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
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 60"Wx18"D (VTTROB-1860)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 14 Deep (AMG WT-1430)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- AERO MANUFACTURING Economy Work Table, 24"W X 24"D X 35"H, W/ Adjustable Undershelf (4TS-2424)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- National Public Seating Work Tables