Shop All Work Tables
National Public Seating
NPS Steel Fixed Height Heavy Duty Table, 24 X 48 X 30, HPL Top, Black Frame
Mfr # SLT7-2448H
Zoro # G501242517
Free Shipping & Returns
$388.84
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
- Brand National Public Seating
- MFR # SLT7-2448H
- Zoro # G501242517
- UPC # 604747879853
- Country of Origin United States
- Category Work Tables
Description
NPS Steel Heavy Duty Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come standard with simple-adjust glides with optional caster/gusset kits.
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
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- PELICAN Case Foam, 16.75 Lx11.18 W In (1501)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK1)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- AERO MANUFACTURING Economy Work Table, 30"W X 30"D X 35"H, W/ Adjustable Undershelf (4TG-3030)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 60"Wx24"D (SVT-6024)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- National Public Seating Work Tables