Shop All Room Dividers
National Public Seating
NPS Room Divider, 6' Height, 7 Sections, Black
Mfr # RDB6-7PT10
Zoro # G501242630
product price: $1,920.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,920.95
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RDB6-7PT10
- Zoro # G501242630
- UPC # 604747883270
- Country of Origin United States
- Category Room Dividers
Description
NPS portable ROBOTM room dividers are made of superior quality parts. They are robust, durable, flexible, safe and easy to set up. Each panel is completely encased and sealed in aluminum frames. Each of our dividers are built with durable steel and easily moved. The end sections are equipped with easy-maneuvering bars with added strength and roll on 3” spring enhanced casters for easy movement of thresholds or floor obstacles. Our casters are equipped tech-lock brakes for easy and safe locking. Our dividers can be utilized in any number of ways. They are easily rolled and can be quickly rotated to conform to any need and shape. Simply set up a unit as a separation between two areas or bend a unit to create a shaped wall. Multiple units can be ganged together to form a large division using the robust magnet connectors that are built into the end sections of the dividers. Since the beginning of the 2020 pandemic, portable room dividers have been in high demand for dealing with the spread of COVID-19. These dividers can help maintain social distancing in cafeterias, classrooms, houses of worship, medical facilities, hospitals, airports, offices and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- NATIONAL PUBLIC SEATING NPS Room Divider, 6' Height, 7 Sections, Clear Acrylic Panels (RDB6-7CA)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel with Partial Window, Gray (694665WGY)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- LUXOR Modular Room Divider Wall System - 70in. x 70in. Starter Wall - Silver Frame, Whiteboard (MW-7070-FWCG)
- GLOBAL INDUSTRIAL Office Partition Panel, 60-1/4W x 60H, Tan (238639TN)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- SCREENFLEX Light Duty Room Divider, 3 Panel, 6 ft. 5" (BFSL683-DG)
- National Public Seating Room Dividers