Shop All Room Dividers
National Public Seating
NPS Room Divider, 6' Height, 5 Sections, Black
Mfr # RDB6-5PT10
Zoro # G901242483
product price: $1,618.09
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,618.09
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RDB6-5PT10
- Zoro # G901242483
- UPC # 604747883249
- Country of Origin United States
- Category Room Dividers
Description
NPS portable ROBOTM room dividers are made of superior quality parts. They are robust, durable, flexible, safe and easy to set up. Each panel is completely encased and sealed in aluminum frames. Each of our dividers are built with durable steel and easily moved. The end sections are equipped with easy-maneuvering bars with added strength and roll on 3” spring enhanced casters for easy movement of thresholds or floor obstacles. Our casters are equipped tech-lock brakes for easy and safe locking. Our dividers can be utilized in any number of ways. They are easily rolled and can be quickly rotated to conform to any need and shape. Simply set up a unit as a separation between two areas or bend a unit to create a shaped wall. Multiple units can be ganged together to form a large division using the robust magnet connectors that are built into the end sections of the dividers. Since the beginning of the 2020 pandemic, portable room dividers have been in high demand for dealing with the spread of COVID-19. These dividers can help maintain social distancing in cafeterias, classrooms, houses of worship, medical facilities, hospitals, airports, offices and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- SIGNMISSION Paradise Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999688)
- NATIONAL PUBLIC SEATING NPS Room Divider, 6' Height, 7 Sections, Clear Acrylic Panels (RDB6-7CA)
- SAFCO Collaboration Screen, 42x72, Gray (8511GR)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' Cloud Gray Fabric (1859008)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- National Public Seating Room Dividers